Shop Klein Tools Limited Time Promotion
Main product image of 36136KDP CutPro Goatskin Leather Drivers Padded Double Palm Work Gloves w/ Kevlar Lining (Large)
Magnifying glass
Hover image to zoom

36136KDP CutPro Goatskin Leather Drivers Padded Double Palm Work Gloves w/ Kevlar Lining (Large)

SKU:
36136KDPL
Rating:
(0)
Q&A:
(0)
36136KDP CutPro Goatskin Leather Drivers Padded Double Palm Work Gloves w/ Kevlar Lining (Large)
Magnifying glass
Hover image to zoom
$32.71 each
In Stock
In Stock
Get 323 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Large
Product Highlight: Material
Polyethylene Fiber

Description

–
Product Overview
MCR Safety CutPro Leather Driver Cut Resistant Work Gloves Padded Double Palm Predator PD6 Back of Hand TPR for Impact Protection Lined with Kevlar Aramid Grain Goatskin Leather Keystone Thumb
MCR Safety strives to create the most comfortable and durable leather products on the market. The 36136KDP features goatskin that provides extreme comfort and dexterity. This supple leather contains natural lanolin that helps create a soft, comfortable feel. It also offers the strongest tensile strength and excellent tactile sensitivity, combining the best in flexibility and comfort. The 36136KDP features select-grade grain goatskin leather, a shirred elastic back, and a keystone thumb. It also includes a cut-resistant Kevlar aramid liner for added protection. The hi-visibility orange TPR on the back of the glove provides impact protection. The addition of a padded double palm provides abrasion resistance and vibration reduction. If you are looking for the best impact-resistant leather gloves, look no further than MCR Safety!

Features
  • Coating Material: Uncoated
  • Coating Coverage: Uncoated
  • Glove Type: Cut-Resistant
  • Primary Material: Goatskin
  • ANSI/ISEA Abrasion Resistance Level: 4

Specs

–
Product Type:

Gloves

Size:

Large

Material:

Polyethylene Fiber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy