The Day Savers – A National Tradesmen Day Contest
Main product image of 36136 Goatskin Leather Drivers Work Gloves w/ High Visibility Orange TPR Back of Hand Protection (Medium)
Magnifying glass
Hover image to zoom

36136 Goatskin Leather Drivers Work Gloves w/ High Visibility Orange TPR Back of Hand Protection (Medium)

SKU:
36136M
Rating:
(0)
Q&A:
(0)
36136 Goatskin Leather Drivers Work Gloves w/ High Visibility Orange TPR Back of Hand Protection (Medium)
Magnifying glass
Hover image to zoom
$26.00 each
In Stock
In Stock
Get 131 Thu, Sep 3 - Fri, Sep 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
Medium
Product Highlight: Material
Polyethylene Fiber

Description

Product Overview
MCR Safety CutPro Leather Drivers Work Gloves Grain Goatskin Leather Predator PD6 Back of Hand TPR for Impact Protection Keystone Thumb
MCR Safety strives to create the most comfortable and durable leather products on the market. The 36136 is made with goatskin that provides extreme comfort and dexterity. This supple leather contains natural lanolin that helps create a very soft feel. Characteristics include the strongest tensile strength, excellent tactile sensitivity, and the best combination of flexibility and comfort. The 36136 features select-grade grain goatskin leather, a shirred elastic back, and a keystone thumb. The TPR on the back of the glove will assist with impact and achieve an ANSI Level 2 impact rating. If you are looking for the best impact resistant leather gloves, look no further than MCR Safety!

Features
  • Glove Type: General Purpose
  • Application: General Purpose
  • Lining Material: Goatskin Leather
  • Back Material: Thermoplastic Elastomer
  • Cuff Material: Leather

Specs

Product Type:

Gloves

Size:

Medium

Material:

Polyethylene Fiber

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy