The Day Savers – A National Tradesmen Day Contest
Main product image of 3613H CutPro Goatskin Leather Drivers Work Gloves w/ Cut-Resistant ARX Liner (XL)
Magnifying glass
Hover image to zoom

3613H CutPro Goatskin Leather Drivers Work Gloves w/ Cut-Resistant ARX Liner (XL)

SKU:
3613HXL
Rating:
(0)
Q&A:
(0)
3613H CutPro Goatskin Leather Drivers Work Gloves w/ Cut-Resistant ARX Liner (XL)
Magnifying glass
Hover image to zoom
$21.77 each
In Stock
In Stock
Get 673 Thu, Sep 3 - Fri, Sep 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
XL
Product Highlight: Material
Leather

Description

Product Overview
MCR Safety CutPro Goatskin Leather Drivers Work Gloves Select B Grade Grain Goatskin Leather Cut-Resistant ARX Liner Keystone Thumb
Known for its unique softness and flexibility, goatskin leather stands out as an exceptional choice for crafting gloves. Ideal for various applications, it effectively combines comfort with superior dexterity. Despite its soft nature, goatskin leather boasts impressive durability, providing resistance to wear and tear even with consistent use. The inherent natural lanolin content not only contributes to a soft feel but also enhances the leather's longevity. The 3613H has an ARX cut-resistant liner and features select B grade grain goatskin leather, a shirred elastic back, and a keystone thumb design. This feature combination provides gloves with excellent cut resistance, flexibility, comfort, and quality. If you are looking for the best cut-resistant leather glove options, look no further than MCR Safety!

Features
  • Style: Leather
  • Coating Material: Uncoated
  • Coating Coverage: Uncoated
  • Glove Type: Cut, Puncture & Abrasion-Resistant
  • ANSI/ISEA Cut Resistance Level: A6

Specs

Size:

XL

Product Type:

Gloves

Material:

Leather

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy