The Day Savers – A National Tradesmen Day Contest
Main product image of 36336 Goatskin Leather Drivers Work Gloves w/ TPR Back of Hand Protection & Oil Block Technology (Medium)
Magnifying glass
Hover image to zoom

36336 Goatskin Leather Drivers Work Gloves w/ TPR Back of Hand Protection & Oil Block Technology (Medium)

SKU:
36336M
Rating:
(0)
Q&A:
(0)
36336 Goatskin Leather Drivers Work Gloves w/ TPR Back of Hand Protection & Oil Block Technology (Medium)
Magnifying glass
Hover image to zoom
$20.64 each
Backorder
Backorder
Get it Wed, Sep 30 - Wed, Oct 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Leather
Product Highlight: Size
Medium

Description

Product Overview
TPR Back Provides Level 1 Impact Protection MCR Safety's 36336 gloves are manufactured using soft goatskin leather that contains natural lanolin for a soft and supple feel. The goatskin leather is known for its excellent tensile strength and superior tactile sensitivity, making it a preferred combination for flexibility and comfort. These gloves feature select-grade grain brown goatskin leather, a shirred elastic back, and a keystone thumb for added comfort. The padded palm helps reduce impact and vibration, while a rugged TPR back provides ANSI level 1 impact protection. These gloves are ideal for use in oily environments thanks to their unique oil-blocking technology. If you are looking for the best impact-resistant leather work gloves, look no further than MCR Safety!

Features
  • Glove Type: General Purpose
  • Application: General Purpose
  • Lining Material: Goatskin Leather
  • Back Material: Thermoplastic Elastomer
  • Cuff Material: Leather

Specs

Material:

Leather

Product Type:

Gloves

Size:

Medium

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy