Shop Klein Tools Limited Time Promotion
Main product image of 368R5 PVC on Polyester Apron, Green (48" x 35")
Magnifying glass
Hover image to zoom
368R5 PVC on Polyester Apron, Green (48" x 35")
Magnifying glass
Hover image to zoom
$17.08 each
In Stock
In Stock
Get 38 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Green

Description

–
Product Overview
Green PVC on Polyester Apron .45 mm Material Thickness Measures 35 Inch Width x 48 Inch Length Sewn Edges
MCR Safety stocks a variety of aprons to fit your application. The 368R5 is made of a heavy-duty PVC material with a polyester lining. This material gives you excellent abrasion, puncture, and tear resistance. The 368R5 measures 35" x 48", has sewn edges, and is treated to be limited flammability.  If you are looking for the best PVC Polyester aprons, look no further than MCR Safety!
To view other MCR Safety aprons, click here!

Features
  • Garment Style: Bib Apron
  • Size: One Size
  • Garment Length (Inch): 48
  • Material: Polyvinylchloride
  • Garment Size: 35 x 48

Specs

–
Product Type:

Apron

Color:

Green

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy