Shop Klein Tools Limited Time Promotion
Main product image of 38100MW Welding Durable Heavy Side Split Leather Cape Sleeve w/ Open Back, Gray (Large)
Magnifying glass
Hover image to zoom

38100MW Welding Durable Heavy Side Split Leather Cape Sleeve w/ Open Back, Gray (Large)

SKU:
38100MWL
Rating:
(0)
Q&A:
(0)
38100MW Welding Durable Heavy Side Split Leather Cape Sleeve w/ Open Back, Gray (Large)
Magnifying glass
Hover image to zoom
$72.53 each
In Stock
In Stock
Get 142 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Size
Large

Description

–
Product Overview
MCR Safety Welding Cape Sleeve with Open Back Premium A Grade Heavy Side Split Leather 2 Sleeve Pockets

Features
  • Flame Resistant: No
  • Material Weight: 44.0

Specs

–
Color:

Gray

Size:

Large

Product Type:

Safety Sleeve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy