The Day Savers – A National Tradesmen Day Contest
Main product image of 38100MW Welding Durable Heavy Side Split Leather Cape Sleeve w/ Open Back, Gray (XL)
Magnifying glass
Hover image to zoom

38100MW Welding Durable Heavy Side Split Leather Cape Sleeve w/ Open Back, Gray (XL)

SKU:
38100MWXL
Rating:
(0)
Q&A:
(0)
38100MW Welding Durable Heavy Side Split Leather Cape Sleeve w/ Open Back, Gray (XL)
Magnifying glass
Hover image to zoom
$89.36 each
In Stock
In Stock
Get 127 Thu, Sep 3 - Fri, Sep 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
XL
Product Highlight: Color
Gray

Description

Product Overview
MCR Safety Welding Cape Sleeve with Open Back Premium A Grade Heavy Side Split Leather 2 Sleeve Pockets

Features
  • Flame Resistant: No
  • Material Weight: 46.4

Specs

Size:

XL

Color:

Gray

Product Type:

Safety Sleeve

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy