Shop Klein Tools Limited Time Promotion
Main product image of 38136MW Heavy Weight Welding Apron w/ Divided Bib Front Pocket, Adjustable Waist & Shoulder Straps (36" x 24")
Magnifying glass
Hover image to zoom

38136MW Heavy Weight Welding Apron w/ Divided Bib Front Pocket, Adjustable Waist & Shoulder Straps (36" x 24")

SKU:
38136MW
Rating:
(0)
Q&A:
(0)
38136MW Heavy Weight Welding Apron w/ Divided Bib Front Pocket, Adjustable Waist & Shoulder Straps (36" x 24")
Magnifying glass
Hover image to zoom
$53.70 each
In Stock
In Stock
Get 55 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray

Description

–
Product Overview
MCR Safety Welding Premium A Grade Leather Welding Apron 24 Inches Wide x 36 Inches Length Center Bib Divided Front Pocket Adjustable Waist and Shoulder Straps Two Front D-Rings
MCR Safety Welding gear provides a variety of welding gloves and welding garments to help keep you safe! The 38136MW is a 24-inch wide x 36-inch long welding apron with adjustable waist straps for a more personal fit. This apron also features two front d-rings and is sewn with durable Kevlar thread. It is made from heavy, select gray side-split leather and offers outstanding protection from heat, sparks, slag, and cuts. If you are looking for the best welding garments and gloves, look no further than MCR Safety Welding !!

Features
  • Garment Style: Bib Apron
  • Size: One Size
  • Garment Length (Inch): 36
  • Material: Leather
  • Garment Size: 24 x 36

Specs

–
Color:

Gray

Product Type:

Tool Apron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy