Shop Klein Tools Limited Time Promotion
Main product image of 38318MW Leather Welding Waist Apron (18" x 24")
Magnifying glass
Hover image to zoom
38318MW Leather Welding Waist Apron (18" x 24")
Magnifying glass
Hover image to zoom
$28.27 each
In Stock
In Stock
Get 15 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray

Description

–
Product Overview
MCR Safety Welding Premium A Grade Leather Welding Apron Leather Waist Apron Measures 24 Inches x 18 Inches Double Lock Stitched
MCR Safety Welding gear provides a variety of welding gloves and welding garments to help keep you safe! The 38318MW is a 24-inch wide x 18-inch long waist apron with an adjustable waist strap for a more personal fit. It is made from heavy, premium A grade gray side-split leather and sewn with Kevlar thread, providing outstanding protection from heat, sparks, slag, and cuts. If you are looking for the best leather welding aprons, look no further than MCR Safety Welding gear!

Features
  • Garment Style: Waist Apron
  • Size: One Size
  • Garment Length (Inch): 18
  • Material: Leather
  • Garment Size: 24 x 18

Specs

–
Product Type:

Apron

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy