Shop Klein Tools Limited Time Promotion
Main product image of 38425MW Leather Welding Sleeves w/ Adjustable Neck Strap (25" Long)
Magnifying glass
Hover image to zoom

38425MW Leather Welding Sleeves w/ Adjustable Neck Strap (25" Long)

SKU:
38425MW
Rating:
(0)
Q&A:
(0)
38425MW Leather Welding Sleeves w/ Adjustable Neck Strap (25" Long)
Magnifying glass
Hover image to zoom
$74.23 each
In Stock
In Stock
Get 2 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray

Description

–
Product Overview
MCR Safety Welding Premium A Grade Leather Welding Apparel Sleeves with Adjustable Neck Strap 25 Inches Long
MCR Safety Welding gear provides a variety of welding gloves and welding garments to help keep you safe! The 38425MW are 25-inches long leather sleeves with adjustable neck straps for a secure fit. These sleeves are made from heavy, premium A grade gray split side leather and sewn with Kevlar thread, providing outstanding protection from heat, sparks, slag, and cuts. If you are looking for the best leather welding sleeves, look no further than MCR Safety Welding gear!

Features
  • Size: Regular
  • Material: Leather
  • Closure Type: Snaps at Wrist
  • Overall Length: 25.0000in
  • Thumb Hole: No

Specs

–
Product Type:

Safety Sleeve

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy