Shop Klein Tools Limited Time Promotion
Main product image of 38505MW Leather Welding Shoe Protector w/ Adjustable Leather Straps
Magnifying glass
Hover image to zoom

38505MW Leather Welding Shoe Protector w/ Adjustable Leather Straps

SKU:
38505MW
Rating:
(0)
Q&A:
(0)
38505MW Leather Welding Shoe Protector w/ Adjustable Leather Straps
Magnifying glass
Hover image to zoom
$29.03 each
Backorder
Backorder
Get it Wed, Nov 11 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray

Description

–
Product Overview
MCR Safety Welding Gear Premium A Grade Leather Welding Apparel Shoe Protector Adjustable Leather Straps
MCR Safety Welding gear provides a variety of welding gloves and welding garments to help keep you safe! The 38505MW are leather shoe protectors with adjustable straps for a secure fit. These shoe covers are made from heavy, premium A grade gray split side leather and sewn with Kevlar thread, providing outstanding protection from heat, sparks, slag, and cuts. If you are looking for the best leather welding shoe covers, look no further than MCR Safety Welding gear!

Features
  • Footwear Type: Spat
  • Footwear Style: Flame-Resistant
  • Fits Men's Shoe Size: Universal
  • Fits Women's Shoe Size: Universal
  • Color: Gray

Specs

–
Color:

Gray

Product Type:

Shoe Cover

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy