Shop Klein Tools Limited Time Promotion
Main product image of 38600MW Premium A Grade Cow Leather Welding Chaps, Gray (38" Long)
Magnifying glass
Hover image to zoom

38600MW Premium A Grade Cow Leather Welding Chaps, Gray (38" Long)

SKU:
38600MW
Rating:
(0)
Q&A:
(0)
38600MW Premium A Grade Cow Leather Welding Chaps, Gray (38" Long)
Magnifying glass
Hover image to zoom
$111.29 each
In Stock
In Stock
Get 16 Fri, Oct 16 - Mon, Oct 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray

Description

–
Product Overview
MCR Safety Welding Gear Premium A Grade Leather Welding Apparel Welding Chaps - 38 Inches Long Select Split Cow Leather
MCR Safety Welding gear provides a variety of welding gloves and welding garments to help keep you safe! The 38600MW welding chaps are 38 inches long and have adjustable straps at the waist and around each leg for a secure fit. These sleeves are made from heavy, premium A grade split side leather and sewn with Kevlar thread, providing outstanding protection from heat, sparks, slag, and cuts. If you are looking for the best leather welding gear, look no further than MCR Safety Welding!

Features
  • Size: Universal
  • Garment Style: Chaps
  • Material: Leather
  • Garment Type: Welding
  • Inseam (Inch): 38

Specs

–
Color:

Gray

Product Type:

Safety Chaps

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy