Shop Klein Tools Limited Time Promotion
Main product image of 3882 Dominator Waterproof Rain Jacket w/ Zipper Front & Bib Pants, Green (2XL)
Magnifying glass
Hover image to zoom

3882 Dominator Waterproof Rain Jacket w/ Zipper Front & Bib Pants, Green (2XL)

SKU:
3882X2
Rating:
(0)
Q&A:
(0)
3882 Dominator Waterproof Rain Jacket w/ Zipper Front & Bib Pants, Green (2XL)
Magnifying glass
Hover image to zoom
$87.05 each
In Stock
In Stock
Get 68 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2XL
Product Highlight: Color
Green

Description

–
Product Overview
Dominator Series Rain Gear .42mm PVC / Polyester / PVC Rainwear 2 Piece Waterproof Green Rain Suit Jacket with Zipper Front and Bib Pants
The Dominator Series rain gear is made tough and roomy for those dirty jobs. It is easily identified by its kelly green color and has additional features that help protect you against splash, grit, and grime. The 3882 heavy duty rain suit is a complete 2-piece suit that consist of a rain jacket with attached hood and bib style rain pants. The jacket features a zipper front, oversized storm flap, attached hood and inner sleeves to prevent splash back. The bib pants have full elastic suspenders, plain front, take up snaps at the ankles, and an additional 10" x 10" reinforced crotch for durability. This material is treated to be limited flammability and has been tested in accordance with the ASTM D-6413 test method.  Great for protection against splash, rain, and mud.  If you are looking for the best rain suit options, look no further than MCR Safety!  Dominate your environment with the Dominator.  NOT intended for use as protection against ARC Flash or Flash Fire.

Features
  • Garment Style: Suit with Pants
  • Size: 2X-Large
  • Material: Nylon
  • Garment Type: Chemical
  • Standards: Non-Hazardous Protection

Specs

–
Size:

2XL

Product Type:

Rain Jacket

Color:

Green

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy