Shop Klein Tools Limited Time Promotion
Main product image of 388BF Dominator Waterproof Rain Pants Bib without Fly, Green (4XL)
Magnifying glass
Hover image to zoom

388BF Dominator Waterproof Rain Pants Bib without Fly, Green (4XL)

SKU:
388BFX4
Rating:
(0)
Q&A:
(0)
388BF Dominator Waterproof Rain Pants Bib without Fly, Green (4XL)
Magnifying glass
Hover image to zoom
$41.89 each
Backorder
Backorder
Get it Wed, Nov 11 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Green
Product Highlight: Size
4XL

Description

–
Product Overview
Dominator Series Rain Gear .42mm PVC / Hi-Tensile Polyester / PVC Rainwear Waterproof Green Rain Pants Bib Style Pant with No Fly Front
The Dominator Series is made tough and roomy for those dirty jobs. It is easily identified by its kelly green color and has additional features that help protect you against splash, grit, and grime. The 388BF is a bib style heavy duty rain pant that has a plain front (no fly opening), full elastic suspenders for comfort and ease of movement, and take up snaps at the ankles and waist. The addition of a 10-inch x 10-inch reinforced crotch area adds extra durability. If you are looking for the best rain pants options, look no further than MCR Safety!  This material is treated to be limited flammability.  NOT intended for use as protection against ARC Flash or Flash Fire.

Features
  • Garment Style: Bib Overalls
  • Size: 4X-Large
  • Color: Green
  • Material: PVC
  • Garment Type: Limited Flammability

Specs

–
Color:

Green

Product Type:

Rain Pants

Size:

4XL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy