Shop Klein Tools Limited Time Promotion
Main product image of 388JH Dominator Waterproof Rain Jacket w/ Zipper Front & Attached Hood, Green (Medium)
Magnifying glass
Hover image to zoom

388JH Dominator Waterproof Rain Jacket w/ Zipper Front & Attached Hood, Green (Medium)

SKU:
388JHM
Rating:
(0)
Q&A:
(0)
388JH Dominator Waterproof Rain Jacket w/ Zipper Front & Attached Hood, Green (Medium)
Magnifying glass
Hover image to zoom
$52.98 each
In Stock
In Stock
Get 9 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Green
Product Highlight: Size
Medium

Description

–
Product Overview
Dominator Series Rain Gear .42mm PVC / Hi-Tensile Polyester / PVC Rainwear 1 Piece Waterproof Green Rain Jacket Zipper Front with Attached Hood
The Dominator Series rain gear is made tough and roomy for those dirty jobs. It is easily identified by its kelly green color and has additional features that help protect you against splash, grit, and grime. The 388JH is a safety rain jacket with attached drawstring hood. It also features a zipper front with oversized storm flap and take up snaps at the wrists. This work rain jacket has a plain back, no pockets, and no vents in order to better protect from splash.  If you are looking for the best rain jacket options, look no further than MCR Safety!  This material is treated to be limited flammability. NOT intended for use as protection against ARC Flash or Flash Fire.

Features
  • Garment Style: Rain Jacket
  • Size: Medium
  • Color: Green
  • Material: Nylon
  • Garment Type: Rain

Specs

–
Product Type:

Rain Jacket

Color:

Green

Size:

Medium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy