The Day Savers – A National Tradesmen Day Contest
Main product image of 39030 Lightweight Cotton Welding Jacket w/ Anodized Snap Closures, Green (5XL)
Magnifying glass
Hover image to zoom

39030 Lightweight Cotton Welding Jacket w/ Anodized Snap Closures, Green (5XL)

SKU:
39030X5
Rating:
(0)
Q&A:
(0)
39030 Lightweight Cotton Welding Jacket w/ Anodized Snap Closures, Green (5XL)
Magnifying glass
Hover image to zoom
$42.67 each
In Stock
In Stock
Get 22 Thu, Sep 3 - Fri, Sep 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
5XL
Product Highlight: Color
Green

Description

Product Overview
MCR Safety offers a range of limited flammability apparel made of 9-ounce green cotton. The 39030 jacket, made of 100% cotton, is cool, comfortable, and easily laundered. The anodized snaps on this jacket improve its corrosion and wear resistance. These products provide economical protection from light molten splashes and sparks. So, if you are looking for the best welding jackets, take a look at MCR Safety's welding gear!

Features
  • Garment Style: Jacket
  • Size: 5X-Large
  • Garment Type: Flame-Resistant
  • Color: Green
  • Material: Cotton

Specs

Size:

5XL

Product Type:

Rain Jacket

Color:

Green

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy