The Day Savers – A National Tradesmen Day Contest
Main product image of 39100 Welding Cape Sleeve w/ Open Back, Limited Flammability Treated Cotton, Green (XL)
Magnifying glass
Hover image to zoom

39100 Welding Cape Sleeve w/ Open Back, Limited Flammability Treated Cotton, Green (XL)

SKU:
39100XL
Rating:
(0)
Q&A:
(0)
39100 Welding Cape Sleeve w/ Open Back, Limited Flammability Treated Cotton, Green (XL)
Magnifying glass
Hover image to zoom
$32.86 each
In Stock
In Stock
Get 20 Thu, Sep 3 - Fri, Sep 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Green
Product Highlight: Size
XL

Description

Product Overview
MCR Safety's limited flammability cotton apparel is made of quality 9-ounce green cotton fabric. The 39100 cape sleeve with open back is made of 100% cotton and is cool, comfortable and can be laundered.  The snaps on this garment have been anodized, improving corrosion resistance and wear resistance. These products provide economical protection from light molten splash and sparks.  If you are looking for the best welding cape sleeve options, look no further than MCR Safety Welding!

Features
  • Garment Style: Bibs
  • Material: Cotton
  • Material: Cotton
  • Color: Green
  • Size: X-Large

Specs

Color:

Green

Size:

XL

Product Type:

Safety Sleeve

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy