Shop Klein Tools Limited Time Promotion
Main product image of 39136 Limited Flammability Treated Cotton Welding Apron, Green (36" x 24")
Magnifying glass
Hover image to zoom

39136 Limited Flammability Treated Cotton Welding Apron, Green (36" x 24")

SKU:
39136-MCR-SAFETY
Rating:
(0)
Q&A:
(0)
39136 Limited Flammability Treated Cotton Welding Apron, Green (36" x 24")
Magnifying glass
Hover image to zoom
$19.83 each
In Stock
In Stock
Get 157 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Green

Description

–
Product Overview
All limited flammability cotton apparel is made of 9-ounce green cotton. The 100% cotton material is cool, comfortable and launderable. These products provide economical protection from light molten splashes and sparks. The 39136 is a green sateen cotton apron that measures 24 inches wide by 36 inches long. If you are looking for the best green cotton welding aprons, look no further than MCR Safety! To view other welding PPE options, CLICK HERE!

Features
  • Garment Style: Bib Apron
  • Protection Type: Flame
  • Material: Cotton
  • Garment Size: 24 x 36
  • Closure Type: Snaps

Specs

–
Color:

Green

Product Type:

Apron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy