Shop Klein Tools Limited Time Promotion
Main product image of 39423 Limited Flammability Treated Cotton Welding Sleeves w/ Elastic Wrist, Green (23")
Magnifying glass
Hover image to zoom

39423 Limited Flammability Treated Cotton Welding Sleeves w/ Elastic Wrist, Green (23")

SKU:
39423
Rating:
(0)
Q&A:
(0)
39423 Limited Flammability Treated Cotton Welding Sleeves w/ Elastic Wrist, Green (23")
Magnifying glass
Hover image to zoom
$15.55 each
In Stock
In Stock
Get 31 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Green

Description

–
Product Overview
Limited flammability treated cotton perfect for welding applications MCR Safety's limited flammability cotton apparel is made of 9-ounce green cotton. This 100% cotton material is cool, comfortable and launderable. These products provide economical welding protection from light molten splashes and sparks. The 39423 is a 23-inch sleeve with an elastic top and wrist that help keep each sleeve in place and ensure an excellent personal fit. Are you looking for the best welding gear options? Look no further than MCR Safety!

Features
  • Size: Universal
  • Material: Cotton
  • Color: Green
  • Closure Type: Elastic Opening at Both Ends
  • Overall Length: 23.0000in

Specs

–
Product Type:

Safety Sleeve

Color:

Green

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy