Apply to be a TradeMaster!
Main product image of 4320 Leather Welding Work Gloves w/ Reinforced Thumb (XL)
Magnifying glass
Hover image to zoom

4320 Leather Welding Work Gloves w/ Reinforced Thumb (XL)

SKU:
4320-MCR-SAFETY
Rating:
(0)
Q&A:
(0)
4320 Leather Welding Work Gloves w/ Reinforced Thumb (XL)
Magnifying glass
Hover image to zoom
$18.65 each
In Stock
In Stock
Get 186 Mon, Oct 19 - Tue, Oct 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Leather
Product Highlight: Size
XL

Description

–
Product Overview
MCR Safety Welding Leather Welding Work Gloves Select B+ Grade Shoulder Leather Reinforced Thumb
MCR Safety offers a wide range of leather welding gloves, making it a safe bet you can find one perfect for your job!  From high-quality premium gloves to rugged economy options, we've got you covered!  The 4320 is a select B+ grade split shoulder leather welders' glove that is russet in color. It features a reinforced straight thumb and is stitched with durable Kevlar thread.  Other features include a 1-piece back, welted seams, and fleece lining. If you are looking for the best leather welding glove options, look no further than MCR Safety!  Left Hand Only Option Available = 4320LH

Features
  • Welding Applications: Stick
  • Primary Material: Leather
  • Lining: Lined
  • Hand: Pair
  • Women's Size: X-Large

Specs

–
Material:

Leather

Size:

XL

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy