Shop Klein Tools Limited Time Promotion
Main product image of 4500 Foam Lined Leather Welding Work Gloves w/ Reinforced Wing Thumb (2XL)
Magnifying glass
Hover image to zoom

4500 Foam Lined Leather Welding Work Gloves w/ Reinforced Wing Thumb (2XL)

SKU:
4500XXL
Rating:
(0)
Q&A:
(0)
4500 Foam Lined Leather Welding Work Gloves w/ Reinforced Wing Thumb (2XL)
Magnifying glass
Hover image to zoom
$19.06 each
In Stock
In Stock
Get 317 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Leather
Product Highlight: Size
2XL

Description

–
Product Overview
MCR Safety Welding Leather Welding Work Gloves Foam Lined Select B+ Grade Shoulder Leather Reinforced Wing Thumb
MCR Safety offers a wide range of leather welding gloves, making it a safe bet you can find one perfect for your job! From high-quality premium gloves to rugged economy options, we've got you covered! The 4500 welder's glove is 13 inches long and is made from select B+ grade shoulder leather with a full foam lining. Together, these features provide excellent abrasion, puncture, and heat resistance. Other features include a 1-piece back, a wing thumb design, and a reinforced thumb crotch and palm area. The seams are welted and sewn with Kevlar thread, making this glove resistant to wear. If you are looking for the best welding glove options, look no further than MCR Safety!

Features
  • Type: Welding Glove
  • Overall Length: 13in
  • Primary Material: Leather
  • Women's Size: 2X-Large
  • Cuff Style: Gauntlet

Specs

–
Material:

Leather

Size:

2XL

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy