The Day Savers – A National Tradesmen Day Contest
Main product image of 4600 Blue Beast Jersey Lined Leather Welding Work Gloves w/ Reinforced Palm & Thumb Strap (XL)
Magnifying glass
Hover image to zoom

4600 Blue Beast Jersey Lined Leather Welding Work Gloves w/ Reinforced Palm & Thumb Strap (XL)

SKU:
4600-MCR-SAFETY
Rating:
(0)
Q&A:
(0)
4600 Blue Beast Jersey Lined Leather Welding Work Gloves w/ Reinforced Palm & Thumb Strap (XL)
Magnifying glass
Hover image to zoom
$31.33 each
In Stock
In Stock
Get 584 Thu, Sep 3 - Fri, Sep 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Polyethylene Fiber
Product Highlight: Color
Blue
Product Highlight: Size
XL

Description

Product Overview
MCR Safety Blue Beast Leather Welding Work Gloves Jersey Lined Premium A Grade Side Leather Reinforced Palm and Thumb Strap Wing Thumb Design
MCR Safety offers a wide range of leather welding gloves, making it a safe bet you can find one perfect for your job! The 4600 Blue Beast gloves are made with blue premium A grade split side leather that provides excellent abrasion and puncture resistance. The glove is lined with a soft jersey lining for protection and comfort and the cuff is lined with an additional cotton drill lining. The 4600 features a one piece back, a thumb strap and reinforced palm, and welted seams sewn with Kevlar. If you are looking for the best welding glove options, look no further than MCR Safety! Left Hand Option Available = 4600LH

Features
  • Welding Applications: General Welding
  • Type: Welding Glove
  • Overall Length: 13in
  • Primary Material: Leather
  • Lining: Lined

Specs

Material:

Polyethylene Fiber

Color:

Blue

Size:

XL

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy