Shop Klein Tools Limited Time Promotion
Main product image of 4602 Blue Beast Foam Lined Leather Welding Work Gloves w/ Reinforced Wing Thumb (XL)
Magnifying glass
Hover image to zoom

4602 Blue Beast Foam Lined Leather Welding Work Gloves w/ Reinforced Wing Thumb (XL)

SKU:
4602-MCR-SAFETY
Rating:
(0)
Q&A:
(0)
4602 Blue Beast Foam Lined Leather Welding Work Gloves w/ Reinforced Wing Thumb (XL)
Magnifying glass
Hover image to zoom
$25.44 each
In Stock
In Stock
Get 22 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue
Product Highlight: Size
XL
Product Highlight: Material
Polyethylene Fiber

Description

–
Product Overview
MCR Safety Blue Beast Leather Welding Work Gloves Foam Lined Premium A Grade Split Leather Reinforced Wing Thumb
MCR Safety offers a wide range of leather welding gloves, making it a safe bet you can find one perfect for your job! From high-quality premium gloves to rugged economy options, we've got you covered! The 4602 Blue Beast glove features blue premium A grade side split cow leather, a one-piece back, and a reinforced palm and thumb crotch. Other features include a full sock cotton palm lining with red foam padding and a self-hemmed cuff with black cotton drill lining. The 4602 is 14 inches long and is sewn with Kevlar thread, making it durable and long lasting. If you are looking for the best leather welding gloves, look no further than MCR Safety!

Features
  • Type: Welding Glove
  • Primary Material: Leather
  • Lining: Lined
  • Lining Material: Foam
  • Women's Size: Large

Specs

–
Color:

Blue

Product Type:

Gloves

Size:

XL

Material:

Polyethylene Fiber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy