Shop Klein Tools Limited Time Promotion
Main product image of 4620 Mustang Full Sock Jersey Lined Leather Welding Work Gloves w/ Reinforced Palm & Thumb Strap (XL)
Magnifying glass
Hover image to zoom

4620 Mustang Full Sock Jersey Lined Leather Welding Work Gloves w/ Reinforced Palm & Thumb Strap (XL)

SKU:
4620-MCR-SAFETY
Rating:
(0)
Q&A:
(0)
4620 Mustang Full Sock Jersey Lined Leather Welding Work Gloves w/ Reinforced Palm & Thumb Strap (XL)
Magnifying glass
Hover image to zoom
$29.24 each
Backorder
Backorder
Get it Wed, Nov 11 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyethylene Fiber
Product Highlight: Size
XL

Description

–
Product Overview
MCR Safety Mustang Leather Welding Work Gloves Full Sock Jersey Lined Premium A Grade Split Side Leather Reinforced Palm and Thumb Strap
MCR Safety offers a wide range of leather welding gloves, making it a safe bet you can find one perfect for your job. The 4620 Mustang welders glove features premium A grade split side leather, reinforced thumb and palm, and a one piece back.  It has welted seams and is sewn with Kevlar stitching for excellent wear resistance. This glove is lined with a full sock cotton jersey lining and has self-hemmed cuffs.  If you are looking for the best welding gloves, look no further than MCR Safety Welding options!

Features
  • Type: Welding Glove
  • Primary Material: Leather
  • Lining: Lined
  • Lining Material: Jersey
  • Hand: Pair

Specs

–
Product Type:

Gloves

Material:

Polyethylene Fiber

Size:

XL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy