Shop Klein Tools Limited Time Promotion
Main product image of 4730 War Horse Foam Lined Leather Welding Work Gloves w/ Wing Thumb (XL)
Magnifying glass
Hover image to zoom

4730 War Horse Foam Lined Leather Welding Work Gloves w/ Wing Thumb (XL)

SKU:
4730-MCR-SAFETY
Rating:
(0)
Q&A:
(0)
4730 War Horse Foam Lined Leather Welding Work Gloves w/ Wing Thumb (XL)
Magnifying glass
Hover image to zoom
$27.41 each
In Stock
In Stock
Get 168 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
XL
Product Highlight: Material
Polyethylene Fiber

Description

–
Product Overview
MCR Safety War Horse Leather Welding Work Gloves Premium A Grade Side Split Leather Foam Lining and Wing Thumb
MCR Safety offers an extensive range of welder gloves tailored to suit your individual requirements. Whether you need premium protection crafted with Kevlar thread for maximum safety in high-heat, flame, and spark environments or seek durable yet economical options for reliable protection, we have the solution for you. Among our offerings is the 4730 Premium A grade side split leather welder's glove, which features a 13-inch one-piece back and is sewn with Kevlar for longer-lasting seam construction. This glove is foam lined, has welted seams, and a comfortable wing thumb design. If you are looking for the best welding glove options, look no further than MCR Safety!

Features
  • Type: Welding Glove
  • Primary Material: Leather
  • Lining: Lined
  • Lining Material: Foam
  • Women's Size: Large

Specs

–
Product Type:

Gloves

Size:

XL

Material:

Polyethylene Fiber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy