Shop Klein Tools Limited Time Promotion
Main product image of 48406K Goatskin Leather Welding Work Gloves w/ Predator PD6 Back of Hand TPR Protection (Medium)
Magnifying glass
Hover image to zoom

48406K Goatskin Leather Welding Work Gloves w/ Predator PD6 Back of Hand TPR Protection (Medium)

SKU:
48406KM
Rating:
(0)
Q&A:
(0)
48406K Goatskin Leather Welding Work Gloves w/ Predator PD6 Back of Hand TPR Protection (Medium)
Magnifying glass
Hover image to zoom
$39.20 each
In Stock
In Stock
Get 179 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyethylene Fiber
Product Highlight: Size
Medium

Description

–
Product Overview
MCR Safety Welding - Leather Welding Work Gloves - Premium Grain Goatskin Leather - 5 Inch Split Cowskin Cuff - Lined with Kevlar Aramid
MCR Safety's 48406K welding glove is crafted from high-quality grain goatskin, a supple leather with natural lanolin that gives it a soft feel. Its tensile strength and excellent tactile sensitivity provide the perfect combination of flexibility, durability, and comfort. The 48406K is a Mig/Tig welding glove with an additional 5-inch russet split cowskin cuff for added protection. It is lined with Kevlar aramid for greater heat and cut resistance. Other features of this glove include Kevlar stitching, a keystone thumb design, and a self-hem sewn cuff. The TPR back offers excellent impact resistance on the fingers and back of the hand. If you are looking for the best welding glove options, look no further than MCR Safety!

Features
  • Welding Applications: General Welding
  • Type: Welding Glove
  • Primary Material: Leather
  • Lining: Lined
  • Lining Material: Kevlar

Specs

–
Product Type:

Gloves

Material:

Polyethylene Fiber

Size:

Medium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy