Apply to be a TradeMaster!
Main product image of 48406 Goatskin Leather Welding Work Gloves w/ Predator PD6 Back of Hand TPR Protection, 5" Cuff (XL)
Magnifying glass
Hover image to zoom

48406 Goatskin Leather Welding Work Gloves w/ Predator PD6 Back of Hand TPR Protection, 5" Cuff (XL)

SKU:
48406XL
Rating:
(0)
Q&A:
(0)
48406 Goatskin Leather Welding Work Gloves w/ Predator PD6 Back of Hand TPR Protection, 5" Cuff (XL)
Magnifying glass
Hover image to zoom
$25.11 each
In Stock
In Stock
Get 24 Tue, Oct 20 - Wed, Oct 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
XL
Product Highlight: Material
Polyethylene Fiber

Description

–
Product Overview
MCR Safety Welding Leather Welding Work Gloves Predator PD6 Back of Hand TPR for Impact Protection Premium Grain Goatskin Leather 5 Inch Split Cow Cuff
The 48406 welding gloves from MCR Safety are made of premium grain goatskin that is naturally soft due to their natural lanolin content. The supple leather offers excellent tactile sensitivity and tensile strength. These gloves are an unlined Mig/Tig option with a 5-inch russet split cowskin cuff for added safety. They feature a keystone thumb design and a self-hem sewn cuff and are sewn with Kevlar for durability. The TPR back offers excellent impact resistance on the fingers and back of the hand. The 48406 provides a comfortable and flexible fit that makes it easy to wear. If you are looking for the best impact-resistant welding gloves, look no further than MCR Safety!

Features
  • Welding Applications: General Welding
  • Type: Welding Glove
  • Primary Material: Leather
  • Lining: Unlined
  • Lining Material: Unlined

Specs

–
Size:

XL

Product Type:

Gloves

Material:

Polyethylene Fiber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy