Shop Klein Tools Limited Time Promotion
Main product image of 4840K Red Ram Goatskin Leather Welding Work Gloves w/ Kevlar Aramid Lining, 6" Cuff (Medium)
Magnifying glass
Hover image to zoom

4840K Red Ram Goatskin Leather Welding Work Gloves w/ Kevlar Aramid Lining, 6" Cuff (Medium)

SKU:
4840KM
Rating:
(0)
Q&A:
(0)
4840K Red Ram Goatskin Leather Welding Work Gloves w/ Kevlar Aramid Lining, 6" Cuff (Medium)
Magnifying glass
Hover image to zoom
$35.70 each
In Stock
In Stock
Get 43 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Medium
Product Highlight: Material
Polyethylene Fiber

Description

–
Product Overview
MCR Safety Red Ram Leather Welding Work Gloves Premium A Grade Grain Goatskin Leather Kevlar Aramid Lined 6-Inch Cowhide Split Leather Cuff Lined and Sewn with Kevlar Aramid
The 4840K Red Ram welding glove is constructed from premium A-grade grain goatskin leather, known for its natural lanolin content that provides a soft, comfortable feel. Goatskin offers excellent tensile strength and superior tactile sensitivity, making it ideal for precision welding tasks. The 4840K is a MIG/TIG glove featuring a Kevlar aramid lining for enhanced cut resistance, along with a 6-inch russet cowhide split leather cuff for added protection to the wrist and forearm. The glove is sewn with Kevlar thread for increased durability and features a straight thumb design and a self-hemmed cuff for a secure fit. When it comes to the best leather welding glove options, MCR Safety delivers trusted protection and quality.

Features
  • Welding Applications: MIG
  • Type: Welding Glove
  • Overall Length: 2.84cm
  • Primary Material: Leather
  • Lining: Lined

Specs

–
Size:

Medium

Material:

Polyethylene Fiber

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy