Shop Klein Tools Limited Time Promotion
Main product image of 4840 Red Ram Goatskin Leather Welding Work Gloves, 5" Cuff (Large)
Magnifying glass
Hover image to zoom

4840 Red Ram Goatskin Leather Welding Work Gloves, 5" Cuff (Large)

SKU:
4840L
Rating:
(0)
Q&A:
(0)
4840 Red Ram Goatskin Leather Welding Work Gloves, 5" Cuff (Large)
Magnifying glass
Hover image to zoom
$17.45 each
In Stock
In Stock
Get 117 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Leather
Product Highlight: Size
Large

Description

–
Product Overview
MCR Safety Red Ram Leather Welding Work Gloves Premium A Grade Grain Goatskin Leather 5-Inch Split Cowhide Leather Cuff
The 4840 Red Ram welding glove is crafted from premium A grade grain goatskin leather. The supple leather of the glove contains natural lanolin, which provides a soft and comfortable feel. In addition to being comfortable, it also has a strong tensile strength and excellent tactile sensitivity. This glove is a perfect combination of flexibility and comfort and can be worn for extended periods of time. The 4840 is an unlined Mig/Tig glove that features an extended 5-inch russet split cowskin cuff for added safety. It is sewn with Kevlar and features a straight thumb as well as a self-hem sewn cuff. If you are looking for the best leather welding gloves, look no further than MCR Safety!

Features
  • Welding Applications: MIG
  • Type: Welding Glove
  • Overall Length: 8.88in
  • Primary Material: Leather
  • Lining: Unlined

Specs

–
Material:

Leather

Size:

Large

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy