The Day Savers – A National Tradesmen Day Contest
Main product image of 4850K Blue Beast Goatskin Leather Welding Work Gloves w/ Kevlar Dupont Lining (Small)
Magnifying glass
Hover image to zoom

4850K Blue Beast Goatskin Leather Welding Work Gloves w/ Kevlar Dupont Lining (Small)

SKU:
4850KS
Rating:
(0)
Q&A:
(0)
4850K Blue Beast Goatskin Leather Welding Work Gloves w/ Kevlar Dupont Lining (Small)
Magnifying glass
Hover image to zoom
$33.08 each
In Stock
In Stock
Get 69 Thu, Sep 3 - Fri, Sep 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
Small
Product Highlight: Color
White, Blue
Product Highlight: Material
Polyethylene Fiber

Description

Product Overview
This MCR Safety Blue Beast option is made of premium-grain goatskin. This supple leather contains natural lanolin, giving the glove a soft and comfortable feel. This glove's characteristics include strong tensile strength and excellent tactile sensitivity. It provides the best combination of flexibility and comfort. The 4850K MIG/TIG glove is lined with 100% Dupont Kevlar and is sewn with Dupont Kevlar thread. Another defining feature is the 4.5-inch blue cowhide split leather cuff that provides extended wrist and upper arm protection. If you are looking for the best leather welding gloves, look no further than MCR Safety!

Features
  • Type: Welding Glove
  • Primary Material: Leather
  • Lining: Lined
  • Lining Material: Kevlar
  • Women's Size: Small

Specs

Size:

Small

Color:

White

Blue

Product Type:

Gloves

Material:

Polyethylene Fiber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy