The Day Savers – A National Tradesmen Day Contest
Main product image of 4890 Goatskin Palm Leather Welding Gloves w/ Split Leather Back, Drag Patch & Knuckle Strap (Medium)
Magnifying glass
Hover image to zoom

4890 Goatskin Palm Leather Welding Gloves w/ Split Leather Back, Drag Patch & Knuckle Strap (Medium)

SKU:
4890M
Rating:
(0)
Q&A:
(0)
4890 Goatskin Palm Leather Welding Gloves w/ Split Leather Back, Drag Patch & Knuckle Strap (Medium)
Magnifying glass
Hover image to zoom
$34.02 each
In Stock
In Stock
Get 35 Thu, Sep 3 - Fri, Sep 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
Medium
Product Highlight: Material
Polyethylene Fiber

Description

Product Overview
MCR Safety Welding Premium Top Grain Goatskin Palm, Split Leather Back 2.5 Inch Split Leather Cuff Sewn with Kevlar
The 4890 welding glove is made of premium top-grain goatskin. The supple leather contains natural lanolin that helps create a very soft feel. Characteristics include the strongest tensile strength and excellent tactile sensitivity, making this one of the best options for a combination of flexibility and comfort. The premium top-grain goatskin palm and forefinger provide excellent dexterity and durability. Other features include a split leather back, sewn with Kevlar, and a 2.5" brown split cow leather cuff. The Padded palm and top grain drag patch provide greater protection in the key wear areas. If you are looking for the best welding glove options, look no further than MCR Safety!

Features
  • Welding Applications: General Welding
  • Type: Welding Glove
  • Primary Material: Leather
  • Lining: Unlined
  • Lining Material: Unlined

Specs

Product Type:

Gloves

Size:

Medium

Material:

Polyethylene Fiber

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy