Shop Klein Tools Limited Time Promotion
Main product image of 4891 Goatskin Palm Leather Welding Gloves w/ Split Leather Back & Drag Patch (Large)
Magnifying glass
Hover image to zoom

4891 Goatskin Palm Leather Welding Gloves w/ Split Leather Back & Drag Patch (Large)

SKU:
4891L
Rating:
(0)
Q&A:
(0)
4891 Goatskin Palm Leather Welding Gloves w/ Split Leather Back & Drag Patch (Large)
Magnifying glass
Hover image to zoom
$34.59 each
Backorder
Backorder
Get it Wed, Nov 11 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyethylene Fiber
Product Highlight: Size
Large

Description

–
Product Overview
MCR Safety Welding Premium Top Grain Goatskin Palm Split Leather Back Sewn with Kevlar 4.5-Inch Split Gauntlet Cuff
The 4891 welding glove is made of premium top-grain goatskin. The supple leather contains natural lanolin, giving it a soft and comfortable feel. Characteristics include the strongest tensile strength available and excellent tactile sensitivity. This glove offers the best combination of flexibility and comfort. The premium top-grain goatskin palm and forefinger provide excellent dexterity and durability. Other features include a split leather back, Kevlar stitching, and a 4.5-inch brown split cow leather cuff. The padded palm and top grain drag patch provide greater protection in the critical wear areas. If you are looking for the best welding glove options, look no further than MCR Safety!

Features
  • Welding Applications: General Welding
  • Type: Welding Glove
  • Primary Material: Leather
  • Lining: Unlined
  • Lining Material: Unlined

Specs

–
Material:

Polyethylene Fiber

Size:

Large

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy