Shop Klein Tools Limited Time Promotion
Main product image of 4921 Red Ram Cowhide Leather Double Palm Welding Work Gloves w/ Fleece Lined Palms (Medium)
Magnifying glass
Hover image to zoom

4921 Red Ram Cowhide Leather Double Palm Welding Work Gloves w/ Fleece Lined Palms (Medium)

SKU:
4921M
Rating:
(0)
Q&A:
(0)
4921 Red Ram Cowhide Leather Double Palm Welding Work Gloves w/ Fleece Lined Palms (Medium)
Magnifying glass
Hover image to zoom
$18.73 each
In Stock
In Stock
Get 55 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Leather
Product Highlight: Size
Medium

Description

–
Product Overview
MCR Safety Red Ram Leather Welding Work Gloves Select B+ Grade Grain Leather Double Palm Split Leather Back Fleece Lined Palm
When it comes to tough jobs like welding, you need a product that can withstand the harsh conditions. Our MCR Safety welding products are up for the task. The 4921 welding gloves are crafted from brown split leather cowhide on the back and cream grain leather cowhide on the double leather palm. It also comes with a 2.5-inch brown split leather cuff, a 6-ounce white knitted cotton fabric lining, and sewn with Kevlar for added durability. If you want the best welding gloves available, look no further than MCR Safety!  ( Left hand only option, size large = 4921LH).

Features
  • Type: Welding Glove
  • Primary Material: Leather
  • Lining: Unlined
  • Lining Material: Unlined
  • Women's Size: Medium

Specs

–
Material:

Leather

Product Type:

Gloves

Size:

Medium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy