Shop Klein Tools Limited Time Promotion
Main product image of 4950 Mustang Cowhide Leather Welding Work Gloves w/ 4.5" Leather Gauntlet Cuff (Large)
Magnifying glass
Hover image to zoom

4950 Mustang Cowhide Leather Welding Work Gloves w/ 4.5" Leather Gauntlet Cuff (Large)

SKU:
4950L
Rating:
(0)
Q&A:
(0)
4950 Mustang Cowhide Leather Welding Work Gloves w/ 4.5" Leather Gauntlet Cuff (Large)
Magnifying glass
Hover image to zoom
$27.27 each
In Stock
In Stock
Get 445 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyethylene Fiber
Product Highlight: Size
Large

Description

–
Product Overview
MCR Safety Mustang Leather Welding Work Gloves Premium A Grade Grain Cowskin Leather 4.5 Inch Split Leather Gauntlet Cuff
Only the finest top-grain leather is used to manufacture our MIG/TIG welding options. Sewn with Kevlar thread to resist sparks and sharp metals that can unravel most gloves, you will find these gloves a great long-term value. Low-heat welding often requires optimal dexterity, which affords great attention to detail. You'll find features on the 4950 include premium A grade cow grain leather, a 4.5-inch russet split gauntlet cuff, and a wing thumb. If you are looking for the best leather welding gloves, look no further than MCR Safety!

Features
  • Welding Applications: MIG
  • Type: Welding Glove
  • Primary Material: Leather
  • Lining: Unlined
  • Lining Material: Unlined

Specs

–
Material:

Polyethylene Fiber

Product Type:

Gloves

Size:

Large

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy