Shop Klein Tools Limited Time Promotion
Main product image of 4952 Cowhide Leather Welding Work Gloves w/ 4.5" Russet Split Leather Cuff (Medium)
Magnifying glass
Hover image to zoom

4952 Cowhide Leather Welding Work Gloves w/ 4.5" Russet Split Leather Cuff (Medium)

SKU:
4952M
Rating:
(0)
Q&A:
(0)
4952 Cowhide Leather Welding Work Gloves w/ 4.5" Russet Split Leather Cuff (Medium)
Magnifying glass
Hover image to zoom
$200.08 each
In Stock
In Stock
Get 10 Fri, Oct 16 - Mon, Oct 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Medium
Product Highlight: Material
Leather

Description

–
Product Overview
MCR Safety Welding Leather Welding Work Gloves Select B Grade Grain Cow Leather 4.5 Inch Russet Split Leather Cuff
MCR Safety takes pride in manufacturing a diverse range of MIG/TIG welding gloves to suit various needs. With different styles, sizes, and leather options available, finding the perfect pair for your specific applications is simple. Our 4952 gloves are sewn with Kevlar thread, offering exceptional resistance to sparks and sharp metals, ensuring durability and longevity. Designed for low-heat welding, these gloves prioritize optimal dexterity, allowing for precise attention to detail. Featuring quality select grade grain cow leather, a 4-inch russet split gauntlet cuff, and a wing thumb design, our 4952 gloves deliver outstanding performance. For best welding glove options, choose MCR Safety for all your welding glove needs!

Features
  • Welding Applications: MIG
  • Type: Welding Glove
  • Primary Material: Leather
  • Lining: Unlined
  • Lining Material: Unlined

Specs

–
Product Type:

Gloves

Size:

Medium

Material:

Leather

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy