The Day Savers – A National Tradesmen Day Contest
Main product image of 49600 Pigskin Leather Welding Work Gloves w/ 4.5 Inch Split Cow Cuff (Medium)
Magnifying glass
Hover image to zoom

49600 Pigskin Leather Welding Work Gloves w/ 4.5 Inch Split Cow Cuff (Medium)

SKU:
49600M
Rating:
(0)
Q&A:
(0)
49600 Pigskin Leather Welding Work Gloves w/ 4.5 Inch Split Cow Cuff (Medium)
Magnifying glass
Hover image to zoom
$21.55 each
In Stock
In Stock
Get 177 Thu, Sep 3 - Fri, Sep 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
Medium
Product Highlight: Material
Leather

Description

Product Overview
MCR Safety Welding Leather Welding Work Gloves Premium A Grade Black Grain Pigskin 4.5 Inch Split Cow Cuff
Only the finest top-grain leather goes into our MIG/TIG welding options. Sewn with Kevlar thread to resist sparks and sharp metals that can unravel many gloves, you will find these gloves an outstanding long-term value. Low-heat welding often requires optimal dexterity, which affords great attention to detail. Features on the 49600 include premium A grade black grain pigskin leather, a 4.5-inch gray split cowskin gauntlet cuff, a wing thumb design, and Kevlar stitching. If you are looking for the best leather welding glove options, look no further than MCR Safety!

Features
  • Type: Welding Glove
  • Primary Material: Leather
  • Lining: Unlined
  • Lining Material: Unlined
  • Hand: Paired

Specs

Size:

Medium

Material:

Leather

Product Type:

Gloves

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy