Shop Klein Tools Limited Time Promotion
Main product image of 49600 Pigskin Leather Welding Work Gloves w/ 4.5 Inch Split Cow Cuff (XL)
Magnifying glass
Hover image to zoom

49600 Pigskin Leather Welding Work Gloves w/ 4.5 Inch Split Cow Cuff (XL)

SKU:
49600XL
Rating:
(0)
Q&A:
(0)
49600 Pigskin Leather Welding Work Gloves w/ 4.5 Inch Split Cow Cuff (XL)
Magnifying glass
Hover image to zoom
$21.55 each
Backorder
Backorder
Get it Wed, Nov 11 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
XL
Product Highlight: Material
Leather

Description

–
Product Overview
MCR Safety Welding Leather Welding Work Gloves Premium A Grade Black Grain Pigskin 4.5 Inch Split Cow Cuff
Only the finest top-grain leather goes into our MIG/TIG welding options. Sewn with Kevlar thread to resist sparks and sharp metals that can unravel many gloves, you will find these gloves an outstanding long-term value. Low-heat welding often requires optimal dexterity, which affords great attention to detail. Features on the 49600 include premium A grade black grain pigskin leather, a 4.5-inch gray split cowskin gauntlet cuff, a wing thumb design, and Kevlar stitching. If you are looking for the best leather welding glove options, look no further than MCR Safety!

Features
  • Type: Welding Glove
  • Primary Material: Leather
  • Lining: Unlined
  • Lining Material: Unlined
  • Hand: Paired

Specs

–
Product Type:

Gloves

Size:

XL

Material:

Leather

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy