Apply to be a TradeMaster!
Main product image of 49750 Pearl Gray Elkskin Leather Welding Work Gloves w/ Cotton/Foam Lined Back & Drag Patch (XL)
Magnifying glass
Hover image to zoom

49750 Pearl Gray Elkskin Leather Welding Work Gloves w/ Cotton/Foam Lined Back & Drag Patch (XL)

SKU:
49750XL
Rating:
(0)
Q&A:
(0)
49750 Pearl Gray Elkskin Leather Welding Work Gloves w/ Cotton/Foam Lined Back & Drag Patch (XL)
Magnifying glass
Hover image to zoom
$46.30 each
In Stock
In Stock
Get 24 Mon, Oct 19 - Tue, Oct 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyethylene Fiber
Product Highlight: Size
XL

Description

–
Product Overview
MCR Safety Welding Pearl Gray Grain Elkskin Cotton / Foam Lined Back Sewn with Kevlar
MCR Safety strives to create the most comfortable and durable welding products. The 49750 elk skin welding gloves are constructed with pearl gray premium elk skin leather. The back of the glove is made with top-grain elk skin and is cotton/foam lined for greater protection. The palm is unlined reversed grain for greater comfort against the hand. The drag patch, reinforced thumb, and Kevlar thread provide additional protection. The 5-inch split cowhide bell cuff and wrist patch provide excellent protection in the wrist and forearm area. If you are searching for the best welding gloves, look no further than MCR Safety!

Features
  • Welding Applications: General Welding
  • Type: Welding Glove
  • Primary Material: Leather
  • Lining: Lined
  • Lining Material: Foam

Specs

–
Product Type:

Gloves

Material:

Polyethylene Fiber

Size:

XL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy