Apply to be a TradeMaster!
Main product image of 4984 Mustang Deerskin Leather Mig/Tig Welding Work Gloves w/ Thumb Strap (XL)
Magnifying glass
Hover image to zoom

4984 Mustang Deerskin Leather Mig/Tig Welding Work Gloves w/ Thumb Strap (XL)

SKU:
4984XL
Rating:
(0)
Q&A:
(0)
4984 Mustang Deerskin Leather Mig/Tig Welding Work Gloves w/ Thumb Strap (XL)
Magnifying glass
Hover image to zoom
$36.20 each
Backorder
Backorder
Get it Thu, Nov 12 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
XL
Product Highlight: Material
Polyethylene Fiber

Description

–
Product Overview
MCR Safety Mustang Leather Welding Work Gloves Premium A Grade Deer Leather Mig / Tig, 4.5 Inch Split Cow Cuff Thumb Strap Sewn with Kevlar Berry Compliant - 100% U.S.-sourced materials and U.S. manufacturing
Our MIG / TIG welding gloves are made from the finest quality top-grain leather. They are sewn with Kevlar thread which provides resistance against sparks and sharp metals that can easily unravel other gloves. These gloves offer great long-term value and are ideal for low-heat welding that requires optimal dexterity and attention to detail. Our 4984 welding gloves are specifically designed with premium A grade golden cream grain deerskin leather, 4.5-inch split cowskin leather cuff, Kevlar stitching, leather thumb strap, and pulse protector to ensure maximum protection and comfort. If you are looking for the best welding glove options, look no further than MCR Safety!

Features
  • Type: Welding Glove
  • Primary Material: Leather
  • Lining: Unlined
  • Lining Material: Unlined
  • Hand: Pair

Specs

–
Size:

XL

Material:

Polyethylene Fiber

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy