Shop Klein Tools Limited Time Promotion
Main product image of 500RJH Luminator High Visibility Lightweight Rain Jacket, Lime (XL)
Magnifying glass
Hover image to zoom

500RJH Luminator High Visibility Lightweight Rain Jacket, Lime (XL)

SKU:
500RJHXL
Rating:
(0)
Q&A:
(0)
500RJH Luminator High Visibility Lightweight Rain Jacket, Lime (XL)
Magnifying glass
Hover image to zoom
$82.14 each
In Stock
In Stock
Get 15 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Lime
Product Highlight: Size
XL

Description

–
Product Overview
Luminator Hi Vis Rain Gear Hi-Vis Lightweight Rain Jacket Lime Polyester / Polyurethane Material Meets ANSI/ISEA 107 2020 Standard Type R Class 3 Compliant
For those applications where being seen is of the utmost importance, MCR Safety's Luminator Series offers you a variety of high visibility garments made in different colors and different options of reflective material. The 500RJH reflective rain jacket is made with fluorescent lime Polyester / Polyurethane material that is .16mm in thickness. It features silver reflective stripes over each shoulder that connect to a horizontal stripe on the bottom of the jacket. Silver reflective stripes are also featured around each sleeve. Other features on this safety rain jacket include a snap front and attached drawstring hood. This jacket meets ANSI/ISEA 107 2020 Type R Class 3 High Visibility standards.  If you are looking for the best hi visibility rainwear options, look no further than MCR Safety!  Click here to view our matching pants, item 500RPW .

Features
  • Garment Style: Rain Jacket
  • Size: X-Large
  • Color: Lime
  • Material: Polyester
  • Garment Type: Rain

Specs

–
Color:

Lime

Product Type:

Rain Jacket

Size:

XL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy