The Day Savers – A National Tradesmen Day Contest
Main product image of 500RPW Luminator High Visibility Lightweight Elastic Waist Rain Pants, Lime (2XL)
Magnifying glass
Hover image to zoom

500RPW Luminator High Visibility Lightweight Elastic Waist Rain Pants, Lime (2XL)

SKU:
500RPWX2
Rating:
(0)
Q&A:
(0)
500RPW Luminator High Visibility Lightweight Elastic Waist Rain Pants, Lime (2XL)
Magnifying glass
Hover image to zoom
$43.21 each
In Stock
In Stock
Get 1 Thu, Sep 3 - Fri, Sep 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
2XL
Product Highlight: Color
Lime

Description

Product Overview
Luminator Hi Vis Rain Gear Durable Lightweight Elastic Waist Rain Pants Hi-Vis Lime Polyester / Polyurethane Material Meets ANSI/ISEA 107 2020 Standard Class E Compliant
For those applications where being seen is of the utmost importance, MCR Safety's Luminator Series offers you a variety of high visibility garments made in different colors and different options of reflective material. The 500RPW waterproof rain pants are made with fluorescent lime Polyester / Polyurethane fabric that is .16mm in thickness. It features silver reflective stripes around each leg and meets ANSI/ISEA 107 2020 Class E Hi-visibility standards. Other features include an elastic waist, snap fly front, and take up snaps on the ankles.  For the best hi visibility rain wear options, look no further than MCR Safety!  Click here to see our matching jacket, item 500RJH .

Features
  • Garment Style: Pants
  • Size: 2X-Large
  • Color: High-Visibility Lime
  • Material: Polyester
  • Garment Type: Rain

Specs

Size:

2XL

Product Type:

Rain Pants

Color:

Lime

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy