Apply to be a TradeMaster!
Main product image of 5045 SensaTouch Medical Grade Powder Free Disposable Latex Gloves, Medium (Box of 100)
Magnifying glass
Hover image to zoom

5045 SensaTouch Medical Grade Powder Free Disposable Latex Gloves, Medium (Box of 100)

SKU:
5045M
Rating:
(0)
Q&A:
(0)
5045 SensaTouch Medical Grade Powder Free Disposable Latex Gloves, Medium (Box of 100)
Magnifying glass
Hover image to zoom
$20.35 each
In Stock
In Stock
Get 56 Mon, Oct 19 - Tue, Oct 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Latex
Product Highlight: Size
Medium

Description

–
Product Overview
5 mil (7.36 g) SensaTouch Gloves Powder Free Disposable Latex Medical Grade - Class 1 Medical Device Textured Finish 9.5 Inches Natural

Features
  • Primary Material: Latex
  • Thickness (mil): 5.0
  • Grip Surface: Grain (Full)
  • Grade: Medical
  • Cuff Type: Regular

Specs

–
Material:

Latex

Quantity:

100

Product Type:

Gloves

Size:

Medium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy