Apply to be a TradeMaster!
Main product image of 5049 SensaTouch Medical Grade Powder Free Disposable Latex Gloves, High Risk Blue, Large (Box of 50)
Magnifying glass
Hover image to zoom

5049 SensaTouch Medical Grade Powder Free Disposable Latex Gloves, High Risk Blue, Large (Box of 50)

SKU:
5049L
Rating:
(0)
Q&A:
(0)
5049 SensaTouch Medical Grade Powder Free Disposable Latex Gloves, High Risk Blue, Large (Box of 50)
Magnifying glass
Hover image to zoom
$25.64 each
In Stock
In Stock
Get 751 Mon, Oct 19 - Tue, Oct 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyethylene Fiber, Latex
Product Highlight: Size
Large
Product Highlight: Color
Blue

Description

–
Product Overview
11 mil (13.01 g) SensaTouch Gloves Powder Free Disposable Latex Premium Medical Grade Textured Finish 12 Inches High Risk Blue
Rubber latex is, by its very nature, a natural substance. The natural rubber latex polymer used to manufacture natural rubber gloves is biodegradable, inherently antimicrobial, and antibacterial. The 5049 glove is 11 mils thick, 12-inches long, and is a medical grade glove. (Class 1 medical device). It also has a textured grip and is powder-free. * CAUTION * These gloves contain natural rubber latex, which may cause allergic reactions in some people. Are you looking for the best disposable latex gloves? Look no further than MCR Safety! Click here to view our other disposable glove options

Features
  • Primary Material: Latex
  • Thickness (mil): 11.0
  • Grip Surface: Grain (Full)
  • Grade: Medical
  • Cuff Type: Extended

Specs

–
Material:

Polyethylene Fiber

Latex

Size:

Large

Product Type:

Gloves

Quantity:

50

Color:

Blue

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy