Shop Klein Tools Limited Time Promotion
Main product image of 5055 SensaTouch Food Service Powder Free Disposable Latex Gloves, Large (Box of 100)
Magnifying glass
Hover image to zoom

5055 SensaTouch Food Service Powder Free Disposable Latex Gloves, Large (Box of 100)

SKU:
5055L
Rating:
(0)
Q&A:
(0)
5055 SensaTouch Food Service Powder Free Disposable Latex Gloves, Large (Box of 100)
Magnifying glass
Hover image to zoom
$22.92 each
In Stock
In Stock
Get 439 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Large
Product Highlight: Material
Latex

Description

–
Product Overview
5 mil (4.9 g) SensaTouch Gloves Powder Free Disposable Latex Industrial Food Service Grade Textured Finish 9.5 Inches Natural
Rubber latex, by its very nature, is a natural substance. The natural rubber latex polymer used to manufacture latex gloves is biodegradable, inherently antimicrobial, and antibacterial. The 5055 SensaTouch latex gloves are industrial food service grade and measure 5 mils thick. They have a textured finish and are powder-free.  Are you looking for the best disposable latex gloves? Look no further than MCR Safety!
*Note that natural rubber latex may cause allergic reactions in some people*
Click here to view our other disposable glove options .

Features
  • Primary Material: Latex
  • Thickness (mil): 5.0000
  • Grade: Industrial
  • Glove Size: Large
  • Color: Clear

Specs

–
Size:

Large

Quantity:

100

Material:

Latex

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy