Shop Klein Tools Limited Time Promotion
Main product image of 5182 2-Piece Luminator Series High Visibility Reflective Rain Suit, Lime (3XL)
Magnifying glass
Hover image to zoom

5182 2-Piece Luminator Series High Visibility Reflective Rain Suit, Lime (3XL)

SKU:
5182X3
Rating:
(0)
Q&A:
(0)
5182 2-Piece Luminator Series High Visibility Reflective Rain Suit, Lime (3XL)
Magnifying glass
Hover image to zoom
$151.94 each
In Stock
In Stock
Get 13 Fri, Oct 16 - Mon, Oct 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Lime
Product Highlight: Size
3XL

Description

–
Product Overview
Luminator Hi-Visibility Rain Gear .40mm PU / Cotton Poly Blend Stretch Fabric 2 Piece Hi Vis Reflective Rain Suit Meets ANSI/ISEA 107 2020 Standard Type R Class 3 Compliant
For those applications where being seen is of the utmost importance, MCR Safety's Luminator Series offers you a variety of high visibility garments made in different colors and different options of reflective material. The 5182 is a fluorescent lime 2 pc suit made up of a rain jacket with attached hood and elastic waist pants. It features 2-inch silver reflective stripes and meets or exceeds ANSI/ISEA 107 2020 Class 3 high visibility standards. The jacket has a zipper front with storm flap, 2 front patch pockets, and elastic inner cuffs in the sleeves. The pants feature a drawstring elastic waist and have expandable ankle gussets. This garment is treated to be limited flammability and has been tested in accordance with the ASTM D-6413 test method. If you are looking for the best rainwear options, look no further than MCR Safety! This garment is not flame resistant as defined by ANSI/ISEA 107 Section 10.5.

Features
  • Garment Style: Suit with Bib Overalls
  • Size: 3X-Large
  • Color: Lime
  • Material: Polyester
  • Garment Type: Disposable

Specs

–
Color:

Lime

Size:

3XL

Product Type:

Rain Suit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy