Shop Klein Tools Limited Time Promotion
Main product image of 518C Luminator High Visibility Long Waterproof Raincoat w/ Reflective Stripes, Lime (2XL)
Magnifying glass
Hover image to zoom

518C Luminator High Visibility Long Waterproof Raincoat w/ Reflective Stripes, Lime (2XL)

SKU:
518CX2
Rating:
(0)
Q&A:
(0)
518C Luminator High Visibility Long Waterproof Raincoat w/ Reflective Stripes, Lime (2XL)
Magnifying glass
Hover image to zoom
$98.02 each
In Stock
In Stock
Get 10 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2XL
Product Highlight: Color
Lime

Description

–
Product Overview
Luminator Hi Vis Rain Gear Hi-Vis Long Waterproof Raincoat .40mm PU / Cotton Poly Blend Stretch Fabric Meets ANSI/ISEA 107 2020 Standard Type R Class 3 Compliant Lightweight Stretch Fabric
For those applications where being seen is of the utmost importance, MCR Safety's Luminator Series offers you a variety of high visibility garments made in different colors and different options of reflective material. The 518C is a fluorescent lime 49-inch-long lightweight raincoat that features dual silver reflective stripes around the torso and stripes over each shoulder. It also features a hide away hood, meets or exceeds ANSI/ISEA 107 2020 Type R Class 3 high visibility standards, and has a snap front with storm fly. This waterproof raincoat is lightweight, strong, and is treated to be limited flammability. If you are looking for the best raingear options, look no further than MCR Safety! This garment is not flame resistant as defined by ANSI/ISEA 107 2020 Section 10.5.

Features
  • Garment Style: Rain Coat
  • Size: 2X-Large
  • Color: Lime
  • Material: Polyester
  • Garment Type: High Visibility

Specs

–
Size:

2XL

Product Type:

Raincoat

Color:

Lime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy