Shop Klein Tools Limited Time Promotion
Main product image of 5319 Nitri-Chem Industrial Skydrol PE-5 Protection Flock Lined Nitrile Gloves, Large (Box of 12)
Magnifying glass
Hover image to zoom

5319 Nitri-Chem Industrial Skydrol PE-5 Protection Flock Lined Nitrile Gloves, Large (Box of 12)

SKU:
5319
Rating:
(0)
Q&A:
(0)
5319 Nitri-Chem Industrial Skydrol PE-5 Protection Flock Lined Nitrile Gloves, Large (Box of 12)
Magnifying glass
Hover image to zoom
$55.30 each
In Stock
In Stock
Get 63 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Large
Product Highlight: Material
Polyethylene Fiber

Description

–
Product Overview
Nitrile gloves are three times more puncture-resistant than rubber and can offer superior resistance to many chemicals. This glove is latex-free and is an excellent alternative for individuals who experience allergic reactions to latex. The 5319 series is a flock lined industry grade nitrile glove that is 15 mil in thickness and 13 inches long. Component materials comply with all federal regulations for food contact. The 5319 also has a raised diamond pattern in the palm for additional grip. Are you looking for the best flock-lined nitrile gloves? Look no further than MCR Safety!

Features
  • Material: Nitrile
  • Finish: Textured
  • Lining Material: Cotton
  • Supported or Unsupported: Supported
  • Grip Surface: Diamond Non-Slip

Specs

–
Quantity:

12

Size:

Large

Product Type:

Gloves

Material:

Polyethylene Fiber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy