The Day Savers – A National Tradesmen Day Contest
Main product image of 5321 Nitri-Chem Industrial Skydrol PE-5 Protection Flock Lined Nitrile Gloves, 2XL (Box of 12)
Magnifying glass
Hover image to zoom

5321 Nitri-Chem Industrial Skydrol PE-5 Protection Flock Lined Nitrile Gloves, 2XL (Box of 12)

SKU:
5321
Rating:
(0)
Q&A:
(0)
5321 Nitri-Chem Industrial Skydrol PE-5 Protection Flock Lined Nitrile Gloves, 2XL (Box of 12)
Magnifying glass
Hover image to zoom
$55.30 each
In Stock
In Stock
Get 72 Thu, Sep 3 - Fri, Sep 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
2XL
Product Highlight: Material
Polyethylene Fiber

Description

Features
  • Material: Nitrile
  • Finish: Textured
  • Lining Material: Cotton
  • Supported or Unsupported: Supported
  • Grip Surface: Diamond Non-Slip

Specs

Product Type:

Gloves

Quantity:

12

Size:

2XL

Material:

Polyethylene Fiber

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy