Shop Klein Tools Limited Time Promotion
Main product image of 550BP Navigator Waterproof Bib Overall Style Rain Pants w/ Fly, Yellow (Large)
Magnifying glass
Hover image to zoom

550BP Navigator Waterproof Bib Overall Style Rain Pants w/ Fly, Yellow (Large)

SKU:
550BPL
Rating:
(0)
Q&A:
(0)
550BP Navigator Waterproof Bib Overall Style Rain Pants w/ Fly, Yellow (Large)
Magnifying glass
Hover image to zoom
$33.23 each
In Stock
In Stock
Get 64 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow
Product Highlight: Size
Large

Description

–
Product Overview
Navigator Series Rain Gear .22mm Polyurethane / Nylon Rainwear Waterproof Yellow Rain Pants Bib Overall Style with Fly Front
The Navigator Series rain gear offers strong, durable, and lightweight options for your workday. The 550BP is a lightweight bib-style rain pant constructed of strong and durable polyurethane / nylon fabric.  This PU/Nylon material is lightweight; however, it is very durable, strong, and comfortable. The 550BP features a snap fly front and take up snaps at the waist and ankles.  Other features include full elastic suspenders that allow for better comfort and ease of movement and easy release suspender straps.  Find your way with Navigator rain jackets and rain pants.  If you are looking for the best rainwear options, look no further than MCR Safety!  Limited flammability, NOT intended for use as protection against ARC Flash or Flash Fire.

Features
  • Garment Style: Bib Overalls
  • Size: Large
  • Color: Yellow
  • Material: Nylon
  • Garment Type: Limited Flammability

Specs

–
Color:

Yellow

Product Type:

Rain Pants

Size:

Large

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy