Shop Klein Tools Limited Time Promotion
Main product image of 550J Navigator Waterproof Rain Jacket w/ Detachable Hood, Yellow (Large)
Magnifying glass
Hover image to zoom

550J Navigator Waterproof Rain Jacket w/ Detachable Hood, Yellow (Large)

SKU:
550JL
Rating:
(0)
Q&A:
(0)
550J Navigator Waterproof Rain Jacket w/ Detachable Hood, Yellow (Large)
Magnifying glass
Hover image to zoom
$45.33 each
In Stock
In Stock
Get 63 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow
Product Highlight: Size
Large

Description

–
Product Overview
Navigator Series Rain Gear .22mm Polyurethane / Nylon Rainwear Waterproof Yellow Rain Jacket Detachable Hood
The Navigator Series rain gear offers strong, durable, and lightweight options for your work-day. The 550J is a lightweight safety rain jacket constructed of strong and durable polyurethane / nylon fabric.  It features a detachable drawstring hood, snap front, take up snaps on each sleeve, and a 2 inch stand up military collar.   Find your way with the Navigator snap on work jackets.  If you are looking for the best rainwear options, look no further than MCR Safety!  Limited flammability, NOT intended for use as protection against ARC Flash or Flash Fire.

Features
  • Garment Style: Rain Jacket
  • Size: Large
  • Color: Yellow
  • Material: Nylon
  • Garment Type: Rain

Specs

–
Color:

Yellow

Size:

Large

Product Type:

Rain Jacket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy